Menu Search
THOMAS & BETTS #A16-30-10-81

Contactor, Non-reversing; 3P; 17A; 24VAC

SKU # 66201987952 Manufacturer Series: A Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: NEMA Size 00 - 3
UL Cont. Amps: 17A
Poles: 3P
Coil Voltage: 24V AC
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 15 Hp
Auxiliary Contacts: (1) NO Front and Side Mounted

The ABB contactor is mainly used for controlling 3-phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. This contactor is suitable for all applications and with additional accessories such as auxiliary contact blocks and overloads relays can be used as complete motor protection devices.

Additional Info: 450 hp At 240VAC, 900 hp At 480VAC