Menu Search
THOMAS & BETTS #A75-30-11-84

Contactor, Non-reversing; Open; 3P; 105A; 110/120V 50/60Hz

SKU # 66201988064 Manufacturer Series: A Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
UL Cont. Amps: 105A
Poles: 3P
Coil Voltage: 110/120V 50/60Hz
Hp 3-Phase 575V: 75 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO (1) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; UL Cont. Amps - 105A; Poles - 3P; Coil Voltage - 110/120V 50/60Hz; Hp 3-Phase 575V - 75 Hp; Enclosure Type - Open; Auxiliary Contacts - (1) NO (1) NC; Manufacturer Series - A Series