(0)

EATON #AN40VOP-3

Starter, Magnetic, 100A HMCP Breaker Disconnect

SKU: 62028998965
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Breaker, HMCP
Disconnect Amps: 100
Phase: 3
Manufacturer Series: Freedom
Description
Magnetic Starters - Disconnect Combination: Starter Type - Pump Control Panel; Rating - Volts - NEMA 600V AC; Size - NEMA Size 3; Disconnect - Breaker, HMCP; Disconnect Amps - 100; Phase - 3; Additional Information - Horse Power: 25 Hp at 230V, 50 Hp at 460-575V; Manufacturer Series - Freedom
Additional Info: Horse Power: 25 Hp at 230V, 50 Hp at 460-575V