(0)

EATON #A206VOP-1

Starter, Magnetic, 30A HMCP Breaker Disconnect

SKU: 62028900191
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, HMCP
Disconnect Amps: 30
Phase: 3
Line Voltage: 575V AC
Coil Voltage: 120V 60Hz
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater
Manufacturer Series: VOP
Description
Magnetic Starters - Disconnect Combination: Starter Type - Combination Non-Reversing Magnetic; Rating - Volts - NEMA 600V AC; Size - NEMA Size 1; Disconnect - Breaker, HMCP; Disconnect Amps - 30; Phase - 3; Line Voltage - 575VAC; Coil Voltage - 120V 60Hz; Enclosure Type - NEMA 3R; Overload Relay - Interchangeable Heater; Motor FLA - Refer to Heater; Additional Information - Oil Well Pump Controller Enclosure: NEMA 3, Aluminum, Dual compartment, Outer Door Quick latch closure w/gasket. Includes: A200 Starter, HOA, 50VA transformer, Lighting arrestor, Capacitor connection block; Manufacturer Series - VOP
Additional Info: Oil Well Pump Controller Enclosure: NEMA 3, Aluminum, Dual compartment, Outer Door Quick latch closure w/gasket. Includes: A200 Starter, HOA, 50VA transformer, Lighting arrestor, Capacitor connection block