Menu Search
EATON #A206VOP-3

Starter, Non-Reversing; 575V AC Line; NEMA Size 3; 100A Disconnect

SKU # 62028900192 Manufacturer Series: VOP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Breaker, HMCP
Disconnect Amps: 100
Phase: 3
Line Voltage: 575V AC
Coil Voltage: 120V 60Hz
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater

Additional Info: Oil Well Pump Controller Enclosure: NEMA 3, Aluminum, Dual compartment, Outer Door Quick latch closure w/gasket. Includes: A200 Starter, HOA, 200VA transformer, Lighting arrestor, Capacitor connection block