Menu Search
ABB #PS-0FSX13

Thomas and BettsĀ® Non-Reversing Starter, 100-250VAC Coil, 17A, NEMA 1

SKU # 88861447724
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: AF16
UL Cont. Amps: 17A
Phase: 3
Coil Voltage: 100-250V AC
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: NEMA 1