Menu Search
ABB #PS-AFSX13

Thomas and BettsĀ® Non-Reversing Starter, 100-250VAC Coil, 9A, NEMA 1, 3PH

SKU # 88861447749
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: AF09
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 100-250V AC
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 2 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Enclosure Type: NEMA 1