Menu Search
EATON #ECX09D1EAA

Cutler-Hammer® Non-Reversing Starter, 208 VAC Coil, NEMA 1, IP23, 3 PH

SKU # 62103714914
RoHS Compliant
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600 VAC
Size: I.E.C Size D
UL Cont. Amps: 12 A
Phase: 3
Coil Voltage: 208 VAC
Hp 1-Phase 115V: 1-1/2 Hp/208 V
Hp 3-Phase 200V: 3 Hp/208 V
Enclosure Type: NEMA 1, IP23
Auxiliary Contacts: 1NO 1NC