Menu Search
EATON #ECX09K5BBA

Cutler-Hammer Non-Reversing Starter, 240V Coil, 50A, NEMA 4X, IP66

SKU # 62103720415
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size K
UL Cont. Amps: 50A
Phase: 3
Coil Voltage: 240V
Hp 3-Phase 230V: 20 Hp at 240V
Enclosure Type: NEMA 4X, IP66