Menu Search
EATON #W+200MLCNC

Advantage Starter, Non-Reversing; 120/110V 60/50Hz; 0.51-4.14 FLA Motor FLA

SKU # 78211497250
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size Lower 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Hp 3-Phase 200V: 1 Hp
Hp 3-Phase 230V: 1 Hp
Hp 3-Phase 460V: 2 Hp
Hp 3-Phase 575V: 2 Hp
Motor FLA: 0.51-4.14 FLA
  • Small physical size
  • Brownout protection
  • communication capability
  • Minimized bounce time
  • Higher contact force
  • common auxiliary contact
  • Phase loss and phase unbalance protection