Menu Search
EATON #AN19AN0A5E005

Freedom Starter, Non-Reversing; 120/110V 60/50Hz; 1 - 5 Motor FLA

SKU # 78668541423
RoHS Compliant
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 0.33 Hp
Hp 1-Phase 230V: 1 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 1 - 5
Auxiliary Contacts: (1) NO Side Mounted

Freedom series starters feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.