Menu Search

EATON #AN19KN0A5E100

Freedom Starter, Non-Reversing; 120/110V 60/50Hz; 100 Motor FLA

SKU: 78668541552
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 100
Description
Freedom series starters feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.
Additional Info: 3-Pole, With C440 Electronic Overload Relays