Menu Search
EATON #ECX09D1AAA

Starter, Non-Reversing; 120/110V 60/50Hz; 12A

SKU # 62103714598 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size D
UL Cont. Amps: 12A
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 7.5 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: NEMA 1
Overload Relay: Without Overload Protection
Auxiliary Contacts: None

Additional Info: Overload Relay: XTOB (order separately)