Type:
Non-Reversing Starter
Construction Standard:
NEMA 600V AC
Size:
NEMA Size 0
UL Cont. Amps:
18A
Phase:
3
Coil Voltage:
120/110V 60/50Hz
Hp 1-Phase 115V:
1 Hp
Hp 1-Phase 230V:
2 Hp
Hp 3-Phase 200V:
3 Hp
Hp 3-Phase 230V:
3 Hp
Hp 3-Phase 460V:
5 Hp
Hp 3-Phase 575V:
5 Hp
Enclosure Type:
Open
Overload Relay:
Interchangeable Heater
Motor FLA:
Refer to Heater
Auxiliary Contacts:
(1) NO Side Mounted