Menu Search

EATON #ECX09F1AAA

Starter, Non-Reversing; 120/110V 60/50Hz; 18A

SKU: 62103714797
Manufacturer Series: XT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size F
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: NEMA 1
Overload Relay: Without Overload Protection
Auxiliary Contacts: None
Additional Info: Overload Relay: XTOB (order separately)