Menu Search
EATON #AN19NN0A5E140-CRK

Freedom Starter, Non-Reversing; 120/110V 60/50Hz; 28.0-140.0 Motor FLA

SKU # 78668597126
RoHS Compliant
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Hp 3-Phase 200V: 40 Hp
Hp 3-Phase 230V: 50 Hp
Hp 3-Phase 460V: 100 Hp
Hp 3-Phase 575V: 100 Hp
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: 28.00-140.00
Auxiliary Contacts: (1) NO Left Side Mounted

Freedom series starters feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.

Additional Info: C440 Electronic Overload Relay