Menu Search
Magnetic Starters Starter, Non-Reversing; 120/110V 60/50Hz; 90A
EATON #AN16KN0A

Freedom Starter, Non-Reversing; 120/110V 60/50Hz; 90A

SKU # 78211360389
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Hp 3-Phase 200V: 25 Hp
Hp 3-Phase 230V: 30 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater
Auxiliary Contacts: (1) NO Side Mounted

Freedom series starters feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.