Menu Search
EATON #A200M1CAC

Starter, Non-Reversing; 120/110V 60/50Hz; 27A

SKU # 78667823116 Manufacturer Series: A200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
UL Cont. Amps: 27A
Size: NEMA Size 1
Hp 1-Phase 115V: 2 Hp
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 7.5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater
Auxiliary Contacts: (1) NO