The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON #A200M2CAC

Starter, Non-Reversing; 120/110V 60/50Hz; 45A

SKU # 78667823121 Manufacturer Series: A200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
UL Cont. Amps: 45A
Size: NEMA Size 2
Hp 1-Phase 115V: 3 Hp
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 25 Hp
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater
Auxiliary Contacts: (1) NO