Menu Search

EATON #ECX09K5BBA-S29

Starter, Non-Reversing; 240V 60Hz; 50A

SKU: 62103720402
Manufacturer Series: ECX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size K
UL Cont. Amps: 50A
Phase: 3/1
Coil Voltage: 240V 60Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 10 Hp
Hp 3-Phase 230V: 20 Hp
Hp 3-Phase 460V: 40 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: NEMA 4X
Overload Relay: Fixed Adjustable
Auxiliary Contacts: (1) NO/NC
Additional Info: S29: Convert Contactor or Starter from Three Phase to Single-Phase - Install Jumper