Menu Search
EATON #ECX09E5TBA

Starter, Non-Reversing; 24V 60Hz; 15A

SKU # 62103718166 Manufacturer Series: ECX
RoHS Compliant
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size E
UL Cont. Amps: 15A
Phase: 3/1
Coil Voltage: 24V 60Hz
Hp 1-Phase 115V: 0.75 Hp
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 7.5 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: NEMA 4X
Overload Relay: Fixed Adjustable
Auxiliary Contacts: (1) NO/NC