Menu Search

EATON #ECX09B5TBA

Starter, Non-Reversing; 24V 60Hz; 7A

SKU: 62103718118
Manufacturer Series: ECX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size B
UL Cont. Amps: 7A
Phase: 3/1
Coil Voltage: 24V 60Hz
Hp 1-Phase 115V: 0.25 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 230V: 2 Hp
Hp 3-Phase 460V: 3 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: NEMA 4X
Overload Relay: Fixed Adjustable
Auxiliary Contacts: (1) NO/NC