Menu Search
EATON #ECX09C5DBA

Starter, Non-Reversing; 600V 60Hz; 9A

SKU # 62103718240 Manufacturer Series: ECX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size C
UL Cont. Amps: 9A
Phase: 3/1
Coil Voltage: 600V 60Hz
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 1.5 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Enclosure Type: NEMA 4X
Overload Relay: Fixed Adjustable
Auxiliary Contacts: (1) NO/NC