Menu Search
GENERAL ELECTRIC #TMPCFB4R

Metering Main Fusible Switch 1Phase 3W

SKU # 78316430983
Module Type: Metering Main Fusible Switch
Service: 1Phase 3W
Voltage: 120/240V AC
Max Amps: 400
Fuse Provision: Class T
Feed: Bottom
Line Side Lugs: (2) 1/0-300mcm or (1) 750mcm

Main Switches: Module Type - Metering Main Fusible Switch; Service - 1Phase 3W; Voltage - 120/240Vac; Max Amps - 400; Fuse Provision - Class T; Feed - Bottom; Line Side Lugs - (2) 1/0-300mcm or (1) 750mcm