Menu Search
ABB INSTALLATION PRODUCTS #14RB-250T

Thomas and Betts® Male Disconnect Tab Vinyl Sta-Kon Series

SKU # 78621080078 Manufacturer Series: Sta-Kon®
Type: Male Disconnect Tab
Tab Size: .250x.032 in
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack

Male Disconnects: Type - Male Disconnect Tab; Tab Size - .250x.032 in; Insulation - Vinyl; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 100 Pack; Manufacturer Series - Sta-Kon