Menu Search
BURNDY #QP18M25X03D

Male Disconnect Tab Vinyl

SKU # 78181029329
RoHS Compliant
Type: Male Disconnect Tab
Tab Size: 0.250x0.032 in.
Insulation: Vinyl
Conductor Min: 22 AWG
Conductor Max: 18 AWG

Male Disconnects: Type - Male Disconnect Tab; Tab Size - 0.250x0.032 in.; Insulation - Vinyl; Conductor Min - 22 AWG; Conductor Max - 18 AWG; Additional Information - Length: 0.84 in., Width: 0.25 in.

Additional Info: Length: 0.84 in., Width: 0.25 in.