Menu Search
THOMAS & BETTS #18RAS-251TX

Sta-KonĀ® Male Disconnect Tab Heat Shrink Fully Insulated Sta-Kon Series

SKU # 78621007128
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male Disconnect Tab
Tab Size: .250x.032 in
Insulation: Heat Shrink Fully Insulated
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Package Quantity: 50 Pack

Male Disconnects: Type - Male Disconnect Tab; Tab Size - .250x.032 in; Insulation - Heat Shrink Fully Insulated; Conductor Min - 22 AWG; Conductor Max - 18 AWG; Package Quantity - 50 Pack; Manufacturer Series - Sta-Kon