Menu Search
ABB INSTALLATION PRODUCTS #TV10-250MD-XV

Thomas and Betts® Male Disconnect Tab Vinyl Catamount Series

SKU # 72849414429 Manufacturer Series: Catamount
Type: Male Disconnect Tab
Tab Size: .250x.032 in
Insulation: Vinyl
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 194°F (90°C)
Package Quantity: 15 Pack