Menu Search
ABB INSTALLATION PRODUCTS #TV14-250MD-XV

Thomas and Betts® Male Disconnect Tab Vinyl Catamount Series

SKU # 72849414430 Manufacturer Series: Catamount
Type: Male Disconnect Tab
Tab Size: .250x.032 in
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 194°F (90°C)
Package Quantity: 15 Pack