Menu Search
ABB INSTALLATION PRODUCTS #F250TA

Thomas and Betts Side by Side Male/Male/Female Coupler Sta-Kon Series

SKU # 78621080365 Manufacturer Series: Sta-KonĀ®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male/Male/Female Coupler
Tab Size: .250 X .032 in
Tab Types: (2) Male (1) Female
Connection Style: Side by Side
Insulation: Non-insulated
Package Quantity: 50 Pack

Male-Female Adapters: Type - Male/Male/Female Coupler; Tab Size - .250 X .032 in; Tab Types - (2) Male (1) Female; Connection Style - Side by Side; Insulation - Non-Insulated; Package Quantity - 50 Pack; Manufacturer Series - Sta-Kon