Menu Search
Male-Female Couplers Male Coupler Pan-Term Series
PANDUIT #DNF10-250FIMB-Q

Pan-Term® Male Coupler Pan-Term Series

SKU # 07498311902
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Male Coupler
Tab Size: .250x.032 in
Insulation: Nylon Fully Insulated
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Package Quantity: 25 Pack

Male-Female Couplers: Type - Male Coupler; Tab Size - .250x.032 in; Insulation - Nylon Fully Insulated; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 25 Pack; Additional Information - Oversized housing; Manufacturer Series - Pan-Term

Additional Info: Oversized housing