×

Your shopping cart is empty.

HASTINGS FIBERGLASS PRODUCTS  6751-03

Cable Handling Tool, Latch Hook End, 1 Hook, Handle Operator, 3 ft Lifting

HASTINGS FIBERGLASS PRODUCTS

Manufacturer # 6751-03

SKU: 42000398978





Product Description

Manual Cable Pullers: Type - Single Line Cable Puller; End - Connecting - Latch Hook; End - Load - Latch Hook; Hook Quantity - 1; Operator - Handle; Lifting Distance - 3 ft; Weight - 2.6 lb; Listing - OSHA, ASTM F-711

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Single Line Cable Puller
End - Connecting: Latch Hook
End - Load: Latch Hook
Hook Quantity: 1
Operator: Handle
Lifting Distance: 3 ft
Weight: 2.6 lb
Listing: OSHA, ASTM F-711

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: