You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #DSD910-0-SA

Manual Starter w/Overload Cover Allen-Bradley BUL600 EDS

SKU # 78227457496 Manufacturer Series: DSD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Manual Starter w/Overload
Poles: 1
HP: 1
Voltage: 115-230V AC
Operator: Lever, Front Operated
Switch: Allen-Bradley BUL600
Overload Type: Interchangeable Heater
Back Box: EDS

Manual Motor Starter Covers: Cover Type - Manual Starter w/Overload; Poles - 1; HP - 1; Voltage - 115-230V AC; Operator - Lever, Front Operated; Switch - Allen-Bradley BUL600; Overload Type - Interchangeable Heater; Back Box - EDS; Additional Information - Material: Aluminum. Heater Not Included; Manufacturer Series - DSD

Additional Info: Material: Aluminum. Heater Not Included