Menu Search
EATON CROUSE-HINDS SERIES #DSD911-0-SA

Manual Starter w/Overload Cover Allen-Bradley BUL600 EDS

SKU # 78227457500 Manufacturer Series: DSD
Cover Type: Manual Starter w/Overload
Poles: 2P
HP: 1
Voltage: 115-230V AC
Operator: Lever, Front Operated
Switch: Allen-Bradley BUL600
Overload Type: Interchangeable Heater
Back Box: EDS

Manual Motor Starter Covers: Cover Type - Manual Starter w/Overload; Poles - 2; HP - 1; Voltage - 115-230V AC; Operator - Lever, Front Operated; Switch - Allen-Bradley BUL600; Overload Type - Interchangeable Heater; Back Box - EDS; Additional Information - Material: Aluminum.; Manufacturer Series - DSD