(0)

EATON CROUSE-HINDS SERIES #DSFS910-0SA

Manual Starter w/Overload Cover Allen-Bradley BUL600 TOX4 EDS

SKU: 78227428338
Manufacturer Series: DSD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cover Type: Manual Starter w/Overload
Poles: 1
HP: 1
Voltage: 115-230V AC
Operator: Lever, Front Operated
Switch: Allen-Bradley BUL600 TOX4
Overload Type: Interchangeable Heater
Back Box: EDS
Description
Manual Motor Starter Covers: Cover Type - Manual Starter w/Overload; Poles - 1; HP - 1; Voltage - 115-230V AC; Operator - Lever, Front Operated; Switch - Allen-Bradley BUL600 TOX4; Overload Type - Interchangeable Heater; Back Box - EDS; Additional Information - With Sealing Chamber. Material: Aluminum.; Manufacturer Series - DSD
Additional Info: With Sealing Chamber. Material: Aluminum.