Menu Search
EATON CROUSE-HINDS SERIES #DSD914-0-SA

Manual Starter w/Overload Cover EDS

SKU # 78227450917 Manufacturer Series: DSD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Manual Starter w/Overload
Poles: 1
HP: 1
Voltage: 115-230V AC
Operator: Lever, Front Operated
Overload Type: No Overload Protection
Back Box: EDS

Manual Motor Starter Covers: Cover Type - Manual Starter w/Overload; Poles - 1; HP - 1; Voltage - 115-230V AC; Operator - Lever, Front Operated; Overload Type - No Overload Protection; Back Box - EDS; Manufacturer Series - DSD