Menu Search
EATON CROUSE-HINDS SERIES #DSD917-SA

Manual Starter w/o Overload Cover Arrow-Hart EDS

SKU # 78227457578 Manufacturer Series: DSD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Manual Starter w/o Overload
Poles: 3
HP: 7.5
Amps: 30A
Voltage: 250V AC
Operator: Lever, Front Operated
Switch: Arrow-Hart
Overload Type: No Overload Protection
Back Box: EDS

Manual Motor Starter Covers: Cover Type - Manual Starter w/o Overload; Poles - 3; HP - 7.5; Amps - 30A; Voltage - 250V AC; Operator - Lever, Front Operated; Switch - Arrow-Hart; Overload Type - No Overload Protection; Back Box - EDS; Additional Information - Material: Aluminum.; Manufacturer Series - DSD

Additional Info: Material: Aluminum.