Menu Search
EATON CROUSE-HINDS SERIES #DSD917

Manual Starter w/o Overload Cover Arrow-Hart EDS

SKU # 78227457577 Manufacturer Series: DSD
Cover Type: Manual Starter w/o Overload
Poles: 3P
HP: 7.5
Amps: 30A
Voltage: 250V AC
Operator: Lever, Front Operated
Switch: Arrow-Hart
Overload Type: No Overload Protection
Back Box: EDS

Additional Info: Material: Feraloy Iron Alloy.