Menu Search
ENTRELEC #IB132-G

Explosion-Proof Factory Sealed Lever, Front Operated MS116, MS132

SKU # 80432556101
Station Type: Explosion-Proof Factory Sealed
Switch Overload Type: Interchangeable Heater
Switch Model: MS116, MS132
Rating - Voltage: 690V AC
Operator: Lever, Front Operated
Switch Overload: Included
Material: Plastic

Manual Motor Starters: Station Type - Explosion-Proof Factory Sealed; Switch Overload Type - Interchangeable Heater; Switch Model - MS116, MS132; Rating - Voltage - 690V AC; Operator - Lever, Front Operated; Switch Overload - Included; Material - Plastic