Menu Search
ENTRELEC #MS132-10

Explosion-Proof Factory Sealed Lever, Front Operated MS132

SKU # 80432553057
RoHS Compliant
Station Type: Explosion-Proof Factory Sealed
Switch Overload Type: Interchangeable Heater
Switch Model: MS132
Poles: 3P
Rating - Voltage: 690V AC
Rating - Amps: 10A
HP-VAC: 0.5HP-120V, 3.0HP-240V, 5.0HP-480V, 7.5HP-600V
Operator: Lever, Front Operated
Switch Overload: Included