Menu Search
ENTRELEC #MS132-4.0

Explosion-Proof Factory Sealed Lever, Front Operated MS132

SKU # 80432550885
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Station Type: Explosion-Proof Factory Sealed
Switch Overload Type: Interchangeable Heater
Switch Model: MS132
Poles: 3
Rating - Voltage: 690V AC
Rating - Amps: 4A
HP-VAC: 0.1HP-120V, 1.0HP-240V, 2.0HP-480V, 3.0HP-600V
Operator: Lever, Front Operated
Switch Overload: Included