You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #XTPB012BC1

Cutler-Hammer Manual Motor Protector, IEC 45 mm, 3P, 0.5/115V, 12A

SKU # 01508278485 Manufacturer Series: Series XT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Manual
Size: IEC 45mm
Poles: 3
3 Phase Hp/​Volts: 3HP/200V, 3HP/240V, 7.5HP/480V, 10HP/575V
1 Phase Hp/​Volts: 0.5/115V
Current Range Amps: 12A
Enclosure Type: NEMA 1, 2
Operator: Push Button

Eaton's new XT family of manual motor protectors (MMPs) features a pushbutton or rotary ON/OFF manual disconnect, class 10 adjustable bimetallic overload relay and fixed magnetic short-circuit trip capability in one compact unit. Two frame sizes are available: Frame B (45 mm) for motors with FLA ratings up to 32A and Frame D (55 mm) covers motor FLA ratings up to 65A.