Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.



Manual Starter Pushbutton IEC 45 mm 20.00-25.00

SKU: 01508288893
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Manual
Size: IEC 45mm
3 Phase Hp/Volts: 7.5/240V, 15/480V, 20/600V
Current Range Amps: 20.00-25.00
Enclosure Type: Open
Operator: Pushbutton
Overloads: Adjustable (included)
Manufacturer Series: XT
Manual Starters: Starter Type - Manual; Size - IEC 45 mm; 3 Phase Hp/Volts - 7.5/240V, 15/480V, 20/600V; Current Range Amps - 20.00-25.00; Enclosure Type - Open; Operator - Pushbutton; Overloads - Adjustable (included); Additional Information - Class 10 Trip; Manufacturer Series - XT
Additional Info: Class 10 Trip