Menu Search
EATON #XTPR063DC1

Starter, Manual; Frame Size 55mm; 3P; 63A

SKU # 01508154844 Manufacturer Series: XTPR
RoHS Compliant
Starter Type: Manual
Size: Frame Size 55mm
Poles: 3P
3 Phase Hp/​Volts: 40/480V, 50/600V
Current Range Amps: 63
Operator: Rotary
Overloads: Adjustable

Additional Info: Class 10 Trip, Screw Terminal