You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #XTPR020BC1

Starter, Manual; IEC 45mm; 3P; 16.0-20.0A

SKU # 01508265343 Manufacturer Series: XT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Manual
Size: IEC 45mm
Poles: 3
3 Phase Hp/​Volts: 5/230V AC
Current Range Amps: 16.0-20.0
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)