Menu Search
EATON #XTPR025BC1

Starter, Manual; IEC 45mm; 3P; 20-25A

SKU # 01508265344 Manufacturer Series: XT
RoHS Compliant
Starter Type: Manual
Size: IEC 45mm
Poles: 3P
3 Phase Hp/​Volts: 5/200V, 7.5/240V, 15/480-277V
Current Range Amps: 20-25
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)