Menu Search
EATON #XTPR040DC1

Starter, Manual; IEC 55mm; 3P; 32.0-40.0A

SKU # 01508154841 Manufacturer Series: XT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Manual
Size: IEC 55mm
Poles: 3
3 Phase Hp/​Volts: 10/200V, 30/480-277V, 30/600-247V
Current Range Amps: 32.0-40.0
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)