Menu Search
EATON #XTPR050DC1

Starter, Manual; IEC 55mm; 3P; 40.00-50.00A

SKU # 01508154842 Manufacturer Series: XT
Starter Type: Manual
Size: IEC 55mm
Poles: 3P
3 Phase Hp/​Volts: 10/200V, 15/240V, 30/480V, 40/600V
Current Range Amps: 40.00-50.00
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Class 10 Trip