Menu Search
EATON #B100S1C

Starter, Manual; Size NEMA M-1

SKU # 78667862375 Manufacturer Series: B100
Starter Type: Manual
Size: NEMA M-1
Poles: 3P
3 Phase Hp/​Volts: 7.5/230V AC
1 Phase Hp/​Volts: 2/120V AC
Enclosure Type: NEMA 1
Operator: Toggle
Overloads: Interchangeable FH Series