Menu Search
EATON #B100M1C

Starter, Manual; Size NEMA M-1

SKU # 78667862363 Manufacturer Series: B100
Size: NEMA M-1
3 Phase Hp/​Volts: 7.5/230V AC
1 Phase Hp/​Volts: 2/120V AC
Starter Type: Manual
Poles: 3
Enclosure Type: Open
Operator: Toggle
Overloads: Interchangeable FH Series